Shop All 3-Phase AC Motors
Weg
00236OT1B56-S, 2 HP, 3600 RPM, ODP, 56H FRAME, 115/208-230 VOLTS
Mfr # 00236OT1B56-S
Zoro # G903435494
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design ODP
- Motor Mounting Type FOOT
- HP 2
- Motor Service Factor 1.15
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00236OT1B56-S
- Zoro # G903435494
- UPC # 7909265242930
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 12.677 |
Details
Motor Enclosure Design | ODP |
Motor Mounting Type | FOOT |
HP | 2 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Full Load Amps | 8.4 |
Frame Material | ROLLED STEEL |
Nominal Efficiency | 82.9 |
FRAME | 56H |
WEIGHT | 43 |
Kw | 1.5 |
VOLTAGE | 115/208-230 |
Description
MOTOR 2HP 2P 56H WCA2 ROLLED STEEL SINGL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Base, Cartridge Valve (B10-3-A8T)
- TOMPKINS Hydraulic Fitting-Steel06FJ-08MJ (2406-06-08)
- KHK GEARS Stainless Steel Bevel Gears (SUB1.5-2030)
- MCGILL Sphere-Rol Sb, SB 22208 C3 W33 SS (SB 22208 C3 W33 SS)
- WEG 00536ET3ESS184TCFL, 5 HP, 3600 RPM, TEFC, 184TC FRAME, 230/460 VOLTS (00536ET3ESS184TCFL)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (00156ET3E143TC-W22)
- WEG WEG - 01518ET3E254T-W22S, MOTOR 15HP 4P 254T WFF2 TEFC-NEMA Pr (01518ET3E254T-W22S)
- WEG 3-Phase General Purpose Motor, 1.5 HP, 143T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00156ET3E143T-W22)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (01036ET3E215T-W22)
- WEG -1.1,1200,182/4T Frame, Three Phase General Purpose Motors (00152ET3E182T-S)
- U.S. MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (U34S3ACR)
- Weg General Purpose AC Motors