Shop All 3-Phase AC Motors
Weg
00236OS3HJP56J-S, 2 HP, 3600 RPM, ODP, 56HJ FRAME, 575 VOLTS
Mfr # 00236OS3HJP56J-S
Zoro # G403435437
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design ODP
- Motor Mounting Type FOOT
- HP 2
- Motor Service Factor 1.2
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00236OS3HJP56J-S
- Zoro # G403435437
- UPC # 7909158536313
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 12.008 |
Details
Motor Enclosure Design | ODP |
Motor Mounting Type | FOOT |
HP | 2 |
Motor Service Factor | 1.2 |
Nameplate RPM | 3600 |
Full Load Amps | 2.3 |
Nominal Efficiency | 78.5 |
Frame Material | ROLLED STEEL |
FRAME | 56HJ |
WEIGHT | 32 |
Kw | 1.5 |
VOLTAGE | 575 |
Description
MOTOR 2HP 2P 56HJ WCA2 JET PUMP TRIF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 12 (6812053)
- NTN NTN 6308ZZ, RadialDeep Groove Ball Bearing 40 Mm Id X 90 Mm Od X 23 Mm W Double Shielded (6308ZZ)
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, L-090/095 (236090)
- CONTINENTAL CONTITECH 3/8" ID x 200 ft. PVC Air Hose 300 PSI YL (PLY03830-200)
- WEG 3-Phase IEEE 841 Motor, 5 HP, 184T Frame, 460V AC Voltage, 1,755 Nameplate RPM (00518ST3QIE184T-W22)
- WEG 3-Phase General Purpose Motor, 50 HP, 326TS Frame, 230/460V AC Voltage, 3,550 Nameplate RPM (05036ET3E326TS-W22)
- WEG WEG - 07518OT3E365TS-W40, MOTOR 75HP 4P 364/5TS WFA2 (07518OT3E365TS-W40)
- WEG 00158OT1BRBO56-S, 1.5 HP, 1800 RPM, ODP, 56H FRAME, 115/208-230 VOLTS (00158OT1BRBO56-S)
- WEG 3-Phase General Purpose Motor, 2 HP, 213T Frame, 230/460V AC Voltage, 875 Nameplate RPM (00209ET3E213T-W22)
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 460V AC Voltage, 1,800 Nameplate RPM (05018ST3QIERB326T-W)
- FANUC 3Ph 0.9Kw 2000Rpm 6Nm 199V-Ac Servo Motor (A06B-0034-B075)
- Weg 3-Phase AC Motors