Shop All 3-Phase AC Motors
Weg
00236OS1BJPR56J-S, 2 HP, 3600 RPM, ODP, 56J FRAME, 115/208-230 VOLTS
Mfr # 00236OS1BJPR56J-S
Zoro # G503435399
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design ODP
- Motor Mounting Type FOOTLESS
- HP 2
- Motor Service Factor 1.2
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00236OS1BJPR56J-S
- Zoro # G503435399
- UPC # 7909322573106
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 13.189 |
Details
Motor Enclosure Design | ODP |
Motor Mounting Type | FOOTLESS |
HP | 2 |
Motor Service Factor | 1.2 |
Nameplate RPM | 3600 |
Full Load Amps | 10.9 |
Nominal Efficiency | 75 |
Frame Material | ROLLED STEEL |
WEIGHT | 40 |
VOLTAGE | 115/208-230 |
Kw | 1.5 |
FRAME | 56J |
Description
MOTOR 2HP 2P 56J WCA2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Pump, Gear, 0.4 GPM (1002496)
- DAYTON DC Motor, PM, TENV, 1/7 HP, 1750rpm, 12/24VDC (4Z143)
- RULAND Clamp Bellows Cplg, Bores 0.250"x6mm, OD 0.750", L 1.188", Aluminum (BC12-1/4"-6MM-A)
- FESTO Plastic Tubing PUN-H-12X2-SW (PUN-H-12X2-SW)
- WEG 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (01036ET3E215TC-W22)
- WEG WEG - 20018ET3GRB447T-W22, 200 HP, 1800 RPM, TEFC, 445/7T FRAME, 460 VOLTS (20018ET3GRB447T-W22)
- WEG WEG - 05018OT3P326T-W40, MOTOR 50HP 4P 324/6T WFA2 (05018OT3P326T-W40)
- WEG 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00318ET3E182TC-W22)
- WEG WEG - 06018ET3E364TS-W22, 60 HP, 1800 RPM, TEFC, 364/5TS FRAME, 230/460 VOLTS (06018ET3E364TS-W22)
- WEG 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00336ET3E182TC-W22)
- WEG 3-Phase General Purpose Motor, 60 HP, 364T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (06018OT3E364T-W40)
- Weg General Purpose AC Motors