Shop All 3-Phase AC Motors
Weg
00236OS1BJPR56C-S, 2 HP, 3600 RPM, ODP, 56C FRAME, 115/208-230 VOLTS
Mfr # 00236OS1BJPR56C-S
Zoro # G203435422
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design ODP
- Motor Mounting Type FOOTLESS
- HP 2
- Motor Service Factor 1.2
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00236OS1BJPR56C-S
- Zoro # G203435422
- UPC # 7909322858920
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 12.677 |
Details
Motor Enclosure Design | ODP |
Motor Mounting Type | FOOTLESS |
HP | 2 |
Motor Service Factor | 1.2 |
Nameplate RPM | 3600 |
Full Load Amps | 10.9 |
Nominal Efficiency | 75 |
Frame Material | ROLLED STEEL |
VOLTAGE | 115/208-230 |
FRAME | 56C |
WEIGHT | 40 |
Kw | 1.5 |
Description
MOTOR 2HP 2P 56C WCA2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Food Grade Synthetic High Temp Grease, 14 Oz. (FOODSAFE SYNGEL FG-750)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1, PK3 (DPEP040616)
- MASKA 2-1/8IN QD BUSHING (SKX2-1/8)
- INGERSOLL-RAND Element Filter 10 Micron (32012957)
- WEG 3-Phase Cooling Tower Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (00718ET3ECT213T-W22)
- WEG 03018ET3E286T-W22G, 30 HP, 1800 RPM, TEFC, 284/6T FRAME, 230/460 VOLTS (03018ET3E286T-W22G)
- WEG 3-Phase General Purpose Motor, 15 HP, 254/6TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518ET3E254TC-W22)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.2512OT3E56-S)
- WEG Motor 3Hp 4P 100L Waf1 (00218ET3WAL100LFF-W2)
- WEG 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00318ET3E182TC-W22)
- WEG 3-Phase IEEE 841 Motor, 20 HP, 256TC Frame, 460V AC Voltage, 1,765 Nameplate RPM (02018ST3QIE256TC-W22)
- Weg General Purpose AC Motors