Shop All 3-Phase AC Motors
Weg
00236OS1BJP56J-S, 2 HP, 3600 RPM, ODP, 56J FRAME, 115/208-230 VOLTS
Mfr # 00236OS1BJP56J-S
Zoro # G703435397
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design ODP
- Motor Mounting Type FOOT
- HP 2
- Motor Service Factor 1.2
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00236OS1BJP56J-S
- Zoro # G703435397
- UPC # 7909492094791
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 13.189 |
Details
Motor Enclosure Design | ODP |
Motor Mounting Type | FOOT |
HP | 2 |
Motor Service Factor | 1.2 |
Nameplate RPM | 3600 |
Full Load Amps | 10.9 |
Frame Material | ROLLED STEEL |
Nominal Efficiency | 75 |
WEIGHT | 41 |
Kw | 1.5 |
FRAME | 56J |
VOLTAGE | 115/208-230 |
Description
MOTOR 2HP 2P 56HJ WCA2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roll Brg, 202820, 1 1/4in Bore, Open (HJ-202820)
- BUYERS PRODUCTS 15 GPM Return Line Filter Assembly 3/4 Inch NPT/10 Micron/15 PSI Bypass (HFA11015)
- DAYTON AC Gearmotor, 20.0 in-lb Max. Torque, 105 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (453R96)
- FESTO Guided Drive DFM-12-40-P-A-KF (DFM-12-40-P-A-KF)
- WEG 3-Phase IEEE 841 Motor, 5 HP, 184T Frame, 460V AC Voltage, 1,755 Nameplate RPM (00518ST3QIE184T-W22)
- WEG WEG - 1321087140, MOTOR 1HP 4 56C BCF2 HydroDuty (1321087140)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 230/460V AC Voltage, 1,170 Nameplate RPM (00152ET3E182T-W22)
- WEG WEG - 05018OT3P326T-W40, MOTOR 50HP 4P 324/6T WFA2 (05018OT3P326T-W40)
- WEG 00736ET3ESS213TCFL, 7.5 HP, 3600 RPM, TEFC, 213TC FRAME, 230/460 VOLTS (00736ET3ESS213TCFL)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143/5T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00158OT3E145T-S)
- U.S. MOTORS US Motors Unimount® TEFC, 0.5 HP, 3-Phase, 1745 RPM Motor, U12S2AC (U12S2AC)
- Weg General Purpose AC Motors