Shop All 3-Phase AC Motors
Weg
00236ET3ESS145TC, 2 HP, 3600 RPM, TEFC, 145TC FRAME, 230/460 VOLTS
Mfr # 00236ET3ESS145TC
Zoro # G602578058
Free Shipping & Returns
$997.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 2
- Motor Service Factor 1.15
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00236ET3ESS145TC
- Zoro # G602578058
- UPC # 7909492474388
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 14.2 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 2 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Frame Material | STAINLESS STEEL |
Nominal Efficiency | 85.5 |
Full Load Amps | 2.55 |
FRAME | 145TC |
VOLTAGE | 230/460 |
WEIGHT | 45 |
Kw | 1.5 |
Description
MOTOR 2HP 2P 145TC WCF2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Medium Taper 2-4'' 50.9-101.6 (L44643)
- PARKER Filter, Pressure (30P110QBM2KS161)
- DAYTON BX56 Cogged V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (6A129)
- MARKAL Precision Spout Oiler, 4 Oz. (79704)
- WEG 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (04018ET3E324T-W22)
- WEG 3-Phase General Purpose Motor, 0.25 HP, 56C Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM (.2518ES3E56C-S)
- WEG WEG - 20018ET3G447TS-W22, 200 HP, 1800 RPM, TEFC, 445/7TS FRAME, 460 VOLTS (20018ET3G447TS-W22)
- WEG 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02018ET3E256T-W22)
- WEG 3-Phase General Purpose Motor, 50 HP, 326TC Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (05018ET3E326TC-W22)
- WEG 3-Phase IEEE 841 Motor, 5 HP, 184TC Frame, 460V AC Voltage, 1,755 Nameplate RPM (00518ST3QIE184TC-W22)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.3318ES3E56C-S)
- Weg General Purpose AC Motors