Shop All 3-Phase AC Motors
Weg
00236ET3EJPR56C-S, 2 HP, 3600 RPM, TEFC, 56C FRAME, 230/460 VOLTS
Mfr # 00236ET3EJPR56C-S
Zoro # G503435443
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOTLESS
- HP 2
- Motor Service Factor 1.15
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00236ET3EJPR56C-S
- Zoro # G503435443
- UPC # 7909492928126
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 13.901 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOTLESS |
HP | 2 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Full Load Amps | 2.5 |
Nominal Efficiency | 85.5 |
Frame Material | ROLLED STEEL |
Kw | 1.5 |
FRAME | 56C |
WEIGHT | 46 |
VOLTAGE | 230/460 |
Description
MOTOR 2HP 2P 56C WCF2 JET PUMP TRIF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Start-up Kit, For 20-50 HP Compressor (38462743)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6206-2NSE9 (6206-2NSE9)
- SPEEDAIRE Rod Clevis Kit (6X482)
- ENERPAC H9306, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .38 in. Internal Diameter (H9306)
- WEG 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00118ET3E143TC-W22)
- WEG 3-Phase IEEE 841 Motor, 25 HP, 284TC Frame, 460V AC Voltage, 1,765 Nameplate RPM (02518ST3QIE284TC-W22)
- WEG 00236OS1BJPR56J-S, 2 HP, 3600 RPM, ODP, 56J FRAME, 115/208-230 VOLTS (00236OS1BJPR56J-S)
- WEG WEG - 00318ET3V182JM-W22, MOTOR 3HP 4P 182/4JM WFF2 (00318ET3V182JM-W22)
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 575V AC Voltage, 3,435 Nameplate RPM (00136ET3HW56-S)
- WEG 00236ET3EJP56J-S, 2 HP, 3600 RPM, TEFC, 56J FRAME, 230/460 VOLTS (00236ET3EJP56J-S)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (182TTFCD6070)
- Weg General Purpose AC Motors