Shop All 3-Phase AC Motors
Weg
00236ES1BJPR56J-S, 2 HP, 3600 RPM, TEFC, 56J FRAME, 115/208-230 VOLTS
Mfr # 00236ES1BJPR56J-S
Zoro # G003435349
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOTLESS
- HP 2
- Motor Service Factor 1.15
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00236ES1BJPR56J-S
- Zoro # G003435349
- UPC # 7909492927969
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 14.795 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOTLESS |
HP | 2 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Nominal Efficiency | 77 |
Full Load Amps | 8.7 |
Frame Material | ROLLED STEEL |
Kw | 1.5 |
WEIGHT | 41 |
VOLTAGE | 115/208-230 |
FRAME | 56J |
Description
MOTOR 2HP 2P 56J WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Extended Element, Gray, 1/4", PK20 (49445-G)
- CRAFTSMAN Push Button Coupler (Male) (CMXZTSG1087NB)
- TOMPKINS Male Pipe to Female Pipe Swivel Branch Tee: 3/8-18 A, 3/8-18 B (471110)
- DAYTON Jaw Coupling Hub, L095, Sintered Iron, 7/16 (29HY59)
- WEG 00158OT3ERB56-S, 1.5 HP, 1800 RPM, ODP, 56H FRAME, 230/460 VOLTS (00158OT3ERB56-S)
- WEG 3-Phase General Purpose Motor, 30 HP, 284TS Frame, 230/460V AC Voltage, 3,545 Nameplate RPM (03036OT3E284TS-W40)
- WEG 00158ES1B56CFL-S, 1.5 HP, 1800 RPM, TEFC, 56C FRAME, 115/208-230 VOLTS (00158ES1B56CFL-S)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 575V AC Voltage, 3,510 Nameplate RPM (00236OT3H145T-S)
- WEG -0.37,1800, 56 Frame, Three Phase General Purpose Motors (.5018ES3H56-S)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143/5T Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (00156OT3E143T-S)
- U.S. MOTORS Motor, 1Hp, 3Ph, 56H, 230/460V, 1800Rpm (T1P2AH)
- Weg 3-Phase AC Motors