Shop All 3-Phase AC Motors
Weg
00236ES1BJP56J-S, 2 HP, 3600 RPM, TEFC, 56HJ FRAME, 115/208-230 VOLTS
Mfr # 00236ES1BJP56J-S
Zoro # G603435404
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 2
- Motor Service Factor 1.15
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00236ES1BJP56J-S
- Zoro # G603435404
- UPC # 7909522753308
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 14.795 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 2 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Frame Material | ROLLED STEEL |
Nominal Efficiency | 74 |
Full Load Amps | 8.7 |
WEIGHT | 42 |
VOLTAGE | 115/208-230 |
FRAME | 56HJ |
Kw | 1.5 |
Description
MOTOR 2HP 2P 56HJ WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Thread Sealant, Run-N-Seal(R), 5 Gal (12215)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 6600 Series (6602-6-6)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 5/8 Bore, 40 Chain Size, 14 Teeth (133512)
- MARATHON Motor G122, 1 1/2,1800, DP, 56, 3/60/208-230/460 (G122)
- WEG 3-Phase General Purpose Motor, 60 HP, 364/5T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (06018ET3E364T-W22)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM (.7536ES3E56-S)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.2512OT3E56-S)
- WEG Motor 15Hp 4P 254Tc Wfa2 (01518OT3E254TC-W40)
- WEG 00336ES1DJP56J-S, 3 HP, 3600 RPM, TEFC, 56HJ FRAME, 230 VOLTS (00336ES1DJP56J-S)
- WEG 3-Phase General Purpose Motor, 15 HP, 284T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (01512ET3E284T-W22)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 56C Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (5K38PN47)
- Weg 3-Phase AC Motors