Shop All 3-Phase AC Motors
Weg
00236ES1B56C-S, 2 HP, 3600 RPM, TEFC, 56HC FRAME, 115/208-230 VOLTS
Mfr # 00236ES1B56C-S
Zoro # G903435449
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 2
- Motor Service Factor 1.15
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00236ES1B56C-S
- Zoro # G903435449
- UPC # 7909522525905
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 14.295 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 2 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Full Load Amps | 8.7 |
Nominal Efficiency | 77 |
Frame Material | ROLLED STEEL |
Kw | 1.5 |
FRAME | 56HC |
WEIGHT | 44 |
VOLTAGE | 115/208-230 |
Description
MOTOR 2HP 2P 56HC WCF2 ROLLED STEEL SING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flanged Sleeve Bearing, 1 3/4 in Bore (ZUSAB-PB-1096)
- NATIONAL Small Bore Metric Seals, 180X210X15-RLS35-S (180X210X15-RLS35-S)
- CONTINENTAL CONTITECH B210 Wrapped V-Belt, 213" Outside Length, 21/32" Top Width, 1 Ribs (B210)
- DAYTON DC Gearmotor, 27.0 in-lb Max. Torque, 109 RPM Nameplate RPM, 90V DC Voltage (4Z131)
- WEG WEG - 40018ET3G449TS-W22, 400 HP, 1800 RPM, TEFC, L447/9TS FRAME, 460 VOLTS (40018ET3G449TS-W22)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (.5012OT3E56-S)
- WEG 00212ET3EHW184TC-S, MOTOR 2HP 6P 182/4TC WCF2 HYDROWASH (00212ET3EHW184TC-S)
- WEG 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00236ET3E145T-W22)
- WEG Motor 15Hp 4P 254Tc Wfa2 (01518OT3E254TC-W40)
- WEG 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (01036ET3E215TC-W22)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (U5P2DCR)
- Weg 3-Phase AC Motors