Shop All 3-Phase AC Motors
Weg
00236AS1RAF143TZ-S, 2 HP, 3600 RPM, TEAO, 143/5TZ FRAME, 115/230 VOLTS
Mfr # 00236AS1RAF143TZ-S
Zoro # G303435469
product price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEAO
- Motor Mounting Type FOOT
- HP 2
- Motor Service Factor 1.15
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00236AS1RAF143TZ-S
- Zoro # G303435469
- UPC # 7909265738310
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 12.807 |
Details
Motor Enclosure Design | TEAO |
Motor Mounting Type | FOOT |
HP | 2 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Full Load Amps | 8.7 |
Nominal Efficiency | 77 |
Frame Material | ROLLED STEEL |
WEIGHT | 46 |
Kw | 1.5 |
FRAME | 143/5TZ |
VOLTAGE | 115/230 |
Description
MOTOR 2HP 2P 143/5T WCF2 ROLLED STEEL SI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RAC206, 24.2 ton Capacity, 5.91 in Stroke, Aluminum Hydraulic Cylinder (RAC206)
- BSC PREFERRED Poly Rib J Belt, 16.3in EL-4 Rib (163J4)
- MIDWEST FASTENER 3/8" x 5/8" x 1/16" Bronze Machine Bushings 10PK (76322)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2060HA2CL)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 575V AC Voltage, 3,510 Nameplate RPM (00236OT3H145T-S)
- WEG 3-Phase IEEE 841 Motor, 1 1/2 HP, 145TC Frame, 460V AC Voltage, 1,755 Nameplate RPM (00158ST3QIE145TC-W22)
- WEG 3-Phase General Purpose Motor, 75 HP, 365T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (07518OT3E365T-W40)
- WEG 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (03018OT3E286T-W40)
- WEG WEG - 20018ET3H447T-W22, 200 HP, 1800 RPM, TEFC, 445/7T FRAME, 575 VOLTS (20018ET3H447T-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 184T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00212ET3E184T-W22)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U3P2DCR)
- Weg 3-Phase AC Motors