Shop All 3-Phase AC Motors
Weg
00218XT3ER145TC, 2 HP, 1800 RPM, TEFC, 145TC FRAME, 230/460 VOLTS
Mfr # 00218XT3ER145TC
Zoro # G603435503
product price: $995.99
/ea
Free Shipping & Returns
$995.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOTLESS
- HP 2
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00218XT3ER145TC
- Zoro # G603435503
- UPC # 7909323914397
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 14.46 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOTLESS |
HP | 2 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Full Load Amps | 2.72 |
Nominal Efficiency | 86.5 |
Frame Material | CAST IRON |
Kw | 1.5 |
WEIGHT | 78 |
FRAME | 145TC |
VOLTAGE | 230/460 |
Description
MOTOR 2HP 4P 143/5TC WFX1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, HD, CT, SAE 312,410SS, PK10 (CT 300 L SS)
- PARKER Filter, 1/4 In Tube, 7.3 CFM, Nylon, PK10 (8833-11-BX)
- MCGILL CF Series (CF1/2NS)
- DAYTON HVAC Motor, 1/70 HP, 3000 rpm, 115V, 3.3 (71213779M)
- WEG Motor 1.5Hp 4P 143/5T Wcf2, Rs - Nema Pr (00158ET3E145T-S)
- WEG 3-Phase General Purpose Motor, 2 HP, 213T Frame, 230/460V AC Voltage, 875 Nameplate RPM (00209ET3E213T-W22)
- WEG WEG - 60036ET3G588/9S-W22, 600 HP, 3600 RPM, TEFC, 588/9S FRAME, 460 VOLTS (60036ET3G588/9S-W22)
- WEG 00158ES1B56CFL-S, 1.5 HP, 1800 RPM, TEFC, 56C FRAME, 115/208-230 VOLTS (00158ES1B56CFL-S)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 575V AC Voltage, 3,510 Nameplate RPM (00236OT3H145T-S)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (00158ET3E56C-S)
- WEG Motor 15Hp 4P 254Tc Wfa2 (01518OT3E254TC-W40)
- Weg 3-Phase AC Motors