Shop All 3-Phase AC Motors
Weg
00218XT3E145TC, 2 HP, 1800 RPM, TEFC, 145TC FRAME, 230/460 VOLTS
Mfr # 00218XT3E145TC
Zoro # G903435388
Free Shipping & Returns
$978.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 2
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00218XT3E145TC
- Zoro # G903435388
- UPC # 7909323913512
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 13.752 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 2 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Frame Material | CAST IRON |
Nominal Efficiency | 86.5 |
Full Load Amps | 2.72 |
FRAME | 145TC |
VOLTAGE | 230/460 |
Kw | 1.5 |
WEIGHT | 79 |
Description
MOTOR 2HP 4P 143/5TC WFX1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Guide Roller Set (42PC58)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-XBC)
- TRITAN Needle Brg, Drawn Cup, Bore 1.500 In (B248 OH)
- GAST Stock 24/Skid 6Am-Nrv-11A Air Motor (6AM-NRV-11A)
- WEG 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (04018ET3E324T-W22)
- WEG Weg Model # 01509Et3E286T-W22, 15 HP, 900 Nameplate RPM (01509ET3E286T-W22)
- WEG 00158XT3E56HC, 1.5 HP, 1800 RPM, XPFC, 56HC FRAME, 230/460 VOLTS (00158XT3E56HC)
- WEG 3-Phase General Purpose Motor, 100 HP, 404T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (10018OT3E404T-W40)
- WEG 3-Phase General Purpose Motor, 15 HP, 254TC Frame, 575V AC Voltage, 1800 Nameplate RPM (01518ET3H254TC-W22)
- WEG .3318EP3ESS56C, 0.33 HP, 1800 RPM, TENV, 56C FRAME, 230/460 VOLTS (.3318EP3ESS56C)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (194174.00)
- Weg 3-Phase AC Motors