Shop All 3-Phase AC Motors
Weg
00218ST3HIE145T-W22, 2 HP, 1800 RPM, TEFC, 143/5T FRAME, 575 VOLTS
Mfr # 00218ST3HIE145T-W22
Zoro # G503435368
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 2
- Motor Service Factor 1.25
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00218ST3HIE145T-W22
- Zoro # G503435368
- UPC # 7891327138469
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 13.358 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 2 |
Motor Service Factor | 1.25 |
Nameplate RPM | 1800 |
Frame Material | CAST IRON |
Nominal Efficiency | 86.5 |
Full Load Amps | 2.21 |
WEIGHT | 64 |
VOLTAGE | 575 |
Kw | 1.5 |
FRAME | 143/5T |
Description
MOTOR 2HP 4P 143/5T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Ac Drive 25BD2P3N104 (25B-D2P3N104)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EM3710T)
- ZORO SELECT 1/2" Barbed x MNPT 316 SS Hose Barb (HB050-058SS)
- DURA-SYNC TORQUE Timing Belt, 8M, 50 x 1840mm PL, T230 (1840-8M-50)
- WEG 3-Phase General Purpose Motor, 5 HP, 182/4TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00518OT3E184TC-S)
- WEG 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 3,435 Nameplate RPM (00136ET3EW56C-S)
- WEG 3-Phase General Purpose Motor, 30 HP, 286TS Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (03036ET3E286TS-W22)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (01036ET3E215T-W22)
- WEG 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (02036ET3E256TC-W22)
- WEG MOTOR 40HP 2P 324/6TS WFF2 (01018ET3E215T-S)
- BALDOR-RELIANCE Baldor-Reliance Motor AOM3454, .25HP, 1725RPM, 3PH, 60HZ, 48, 3410M, TEAO, F1 (AOM3454)
- Weg 3-Phase AC Motors