Shop All 3-Phase AC Motors
Weg
00218OT3H145JM-S, 2 HP, 1800 RPM, ODP, 143/5JM FRAME, 575 VOLTS
Mfr # 00218OT3H145JM-S
Zoro # G203435415
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design ODP
- Motor Mounting Type FOOT
- HP 2
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00218OT3H145JM-S
- Zoro # G203435415
- UPC # 7909158550944
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 14.882 |
Details
Motor Enclosure Design | ODP |
Motor Mounting Type | FOOT |
HP | 2 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Full Load Amps | 2.2 |
Nominal Efficiency | 86.5 |
Frame Material | ROLLED STEEL |
FRAME | 143/5JM |
VOLTAGE | 575 |
WEIGHT | 44 |
Kw | 1.5 |
Description
MOTOR 2HP 4P 143/5JM WCA2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Premium Grease Gun for Chainsaw Chains (40469-A)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1745 rpm (6WY34)
- HHIP MGMN-300-M Grade BPS253-CVD Cut-Off & Grooving Insert (6024-3003)
- DAYTON 50 Hz Motor, 1/2 HP, 1425,110/220, 56, ODP (6XH83BA)
- WEG 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00318ET3E182T-W22)
- WEG 00218OT3H56CFL-S, 2 HP, 1800 RPM, ODP, 56C FRAME, 575 VOLTS (00218OT3H56CFL-S)
- WEG MOTOR 5HP 4P 182/4T WFF2 (00518ET3E184TF2-W22)
- WEG 00136OS1BJPR56J-S, 1 HP, 3600 RPM, ODP, 56J FRAME, 115/208-230 VOLTS (00136OS1BJPR56J-S)
- WEG 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00536ET3E184TC-W22)
- WEG 3-Phase General Purpose Motor, 5 HP, 182/4TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00518OT3E184TC-S)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 213/5T Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM (36VF29)
- Weg 3-Phase AC Motors