Shop All 3-Phase AC Motors
Weg
00218OT3E145JP-SG, 2 HP, 1800 RPM, ODP, 143/5JP FRAME, 230/460 VOLTS
Mfr # 00218OT3E145JP-SG
Zoro # G603435442
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design ODP
- Motor Mounting Type FOOT
- HP 2
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00218OT3E145JP-SG
- Zoro # G603435442
- UPC # 7909323340318
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 17.953 |
Details
Motor Enclosure Design | ODP |
Motor Mounting Type | FOOT |
HP | 2 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Nominal Efficiency | 86.5 |
Full Load Amps | 2.7 |
Frame Material | ROLLED STEEL |
Kw | 1.5 |
VOLTAGE | 230/460 |
FRAME | 143/5JP |
WEIGHT | 45 |
Description
MOTOR 2HP 4P 143/5JP WCA2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 18XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-3FA4)
- PARKER Coupler Body, Brass, FNPT, 1/8 In. Pipe (B23A)
- GATES Multi-Speed Belts, 1430V375 (1430V375)
- BAILEY Square Keyed Stock: 1/4 in. Sq. X 12 in. Long (133910)
- WEG Motor 200 Hp, 1800 Rpm, Tefc, 445/7T Frame, 575 Volts (20018ET3HRB447T-W22)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00718ET3E213TC-W22)
- WEG 3-Phase General Purpose Motor, 3 HP, 213T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00312ET3E213T-W22)
- WEG 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00118ET3E143T-W22)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 182/4T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00736OT3E184T-S)
- WEG 3-Phase General Purpose Motor, 60 HP, 364T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (06018OT3E364T-W40)
- LEESON S56 3PH 1/2HP 1725RPM 5/8IN 208-230/460V-AC AC MOTOR (102918.00 C4T17NH12A)
- Weg 3-Phase AC Motors