Shop All 3-Phase AC Motors
Weg
00218OT3E145JM-SG, 2 HP, 1800 RPM, ODP, 143/5JM FRAME, 230/460 VOLTS
Mfr # 00218OT3E145JM-SG
Zoro # G803435396
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design ODP
- Motor Mounting Type FOOT
- HP 2
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00218OT3E145JM-SG
- Zoro # G803435396
- UPC # 7909265554743
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 14.882 |
Details
Motor Enclosure Design | ODP |
Motor Mounting Type | FOOT |
HP | 2 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Frame Material | ROLLED STEEL |
Full Load Amps | 2.7 |
Nominal Efficiency | 86.5 |
FRAME | 143/5JM |
Kw | 1.5 |
WEIGHT | 44 |
VOLTAGE | 230/460 |
Description
MOTOR 2HP 4P 143/5JM WCA2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (RAK 1 15/16)
- SMC Male Adapter, 6mm, TubexMale BSPT (KQ2H06-03AS)
- GLOBAL GSCC-125-125-KW One-Piece Clamping Coupling with Keyway (GSCC-125-125-KW)
- ZORO SELECT U-Cup Seal, 1"ID, 1-1/2"OD, 1/4"W, PK5 (2HZU9)
- WEG -1.1,1200,182/4T Frame, Three Phase General Purpose Motors (00152ET3E182T-S)
- WEG 3-Phase Metric Motor, 15 HP, 160M Frame, 460V AC Voltage, 1,775 Nameplate RPM (01118ET3Y160M-W22)
- WEG MOTOR 5HP 4P 182/4T WFF2 (00518ET3E184TF2-W22)
- WEG 3-Phase Cooling Tower Motor, 2 HP, 182/4T Frame, 230/460V AC Voltage, 1,170 Nameplate RPM (00212ET3ECT184T-W22)
- WEG 3-Phase General Purpose Motor, 30 HP, 286TSC Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (03036ET3E286TSC-W22)
- WEG 3-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (02518OT3E284T-W40)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE40-18-324T, GP, TEFC, Rigid, 3 PH, 324T, 48.5 FLA (PEWWE40-18-324T)
- Weg General Purpose AC Motors