Shop All 3-Phase AC Motors
Weg
00218OT1B56CFL-S, 2 HP, 1800 RPM, ODP, 56C FRAME, 115/208-230 VOLTS
Mfr # 00218OT1B56CFL-S
Zoro # G303435445
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design ODP
- Motor Mounting Type FOOTLESS
- HP 2
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00218OT1B56CFL-S
- Zoro # G303435445
- UPC # 7909492327011
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 13.465 |
Details
Motor Enclosure Design | ODP |
Motor Mounting Type | FOOTLESS |
HP | 2 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Frame Material | ROLLED STEEL |
Nominal Efficiency | 84.5 |
Full Load Amps | 9.3 |
VOLTAGE | 115/208-230 |
Kw | 1.5 |
FRAME | 56C |
WEIGHT | 54 |
Description
MOTOR 2HP 4P 56C WCA2 ROLLED STEEL SINGL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH BX56 Cogged V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (BX56)
- NTN NTN 6006 2Z, RadialDeep Groove Ball Bearing 30 Mm Id X 55 Mm Od X 13 Mm W Double Shielded (6006 2Z)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 114" ) 17" x4" x1" (A-A112K)
- CONTINENTAL CONTITECH 1" ID x 100 ft. PVC Air Hose 250 PSI RD (PLR10025-100)
- WEG 00158ES1B56C-S, 1.5 HP, 1800 RPM, TEFC, 56HC FRAME, 115/208-230 VOLTS (00158ES1B56C-S)
- WEG 3-Phase General Purpose Motor, 1 HP, 182T Frame, 230/460V AC Voltage, 875 Nameplate RPM (00109ET3E182T-W22)
- WEG 3-Phase General Purpose Motor, 1 HP, 56HC Frame, 230/460V AC Voltage, 1,145 Nameplate RPM (00112ET3E56C-S)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM (.7536OT3E56-S)
- WEG 3-Phase IEEE 841 Motor, 20 HP, 256TC Frame, 460V AC Voltage, 1,765 Nameplate RPM (02018ST3QIE256TC-W22)
- WEG MOTOR 40HP 2P 324/6TS WFF2 (01018ET3E215T-S)
- BALDOR-RELIANCE Motor, 3/4 HP, 1730 rpm, 3-Phase (EM31112)
- Weg 3-Phase AC Motors