Shop All 3-Phase AC Motors
Weg
00218OT1B56C-S, 2 HP, 1800 RPM, ODP, 56HC FRAME, 115/208-230 VOLTS
Mfr # 00218OT1B56C-S
Zoro # G603435435
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design ODP
- Motor Mounting Type FOOT
- HP 2
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00218OT1B56C-S
- Zoro # G603435435
- UPC # 7909265719470
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 13.465 |
Details
Motor Enclosure Design | ODP |
Motor Mounting Type | FOOT |
HP | 2 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Nominal Efficiency | 84.5 |
Full Load Amps | 9.3 |
Frame Material | ROLLED STEEL |
VOLTAGE | 115/208-230 |
WEIGHT | 54 |
Kw | 1.5 |
FRAME | 56HC |
Description
MOTOR 2HP 4P 56HC WCA2 ROLLED STEEL SING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King FNPT End, 1/2" (GAM3)
- TRU-FLATE Mini Air Gauge 200Psi (24801)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0059510, Pressure Line, 3 micron (ZX-MF0059510)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X16X12)
- WEG 02512ET3E324T-W22G, 25 HP, 1200 RPM, TEFC, 324/6T FRAME, 230/460 VOLTS (02512ET3E324T-W22G)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM (.3336ES3E56C-S)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.3312OT3E56-S)
- WEG 3-Phase Cooling Tower Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00518ET3ECT184T-W22)
- WEG 3-Phase Cooling Tower Motor, 5 HP, 213/5T Frame, 230/460V AC Voltage, 1,170 Nameplate RPM (00512ET3ECT215T-W22)
- WEG 3-Phase IEEE 841 Motor, 40 HP, 324T Frame, 460V AC Voltage, 1,770 Nameplate RPM (04018ST3QIE324T-W22)
- BALDOR-RELIANCE Capacitor-Start/Run AC Induction Motor, 2 HP, 56C Frame, 115V AC, 230V AC Voltage (PCL3515M)
- Weg General Purpose AC Motors