Shop All DC Washdown Motors
Weg
00218ET3ESS56CFL, TEFC, 2 hp, 230/460 V, 3 phase, 56HC , 1800 rpm, Footless
Mfr # 00218ET3ESS56CFL
Zoro # G701246773
product price: $865.99
/ea
Free Shipping & Returns
$865.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2
- Motor Enclosure Design TEFC
- Nominal Efficiency 86.5
- Nameplate RPM 1800
- Full Load Amps 2.71
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00218ET3ESS56CFL
- Zoro # G701246773
- UPC # 7909492475323
- Country of Origin Brazil
- Category DC Washdown Motors
Dimensions
Overall Length | 14 |
Details
HP | 2 |
Motor Enclosure Design | TEFC |
Nominal Efficiency | 86.5 |
Nameplate RPM | 1800 |
Full Load Amps | 2.71 |
Motor Mounting Type | FOOTLESS |
Motor Service Factor | 1.15 |
Frame Material | STAINLESS STEEL |
VOLTAGE | 230/460 |
FRAME | 56HC |
WEIGHT | 49 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Motor, PM, TEFC, 1 HP, 1800 rpm, 12VDC (108924.00)
- GATES Polyflex JB Belts, 3/7M950JB (3/7M950JB)
- SEALMASTER Plain Spherical Bearing, BH 32LS (BH 32LS)
- ENERPAC P18P39 Standard Repair Kit (P39K50)
- WEG 00218ET3ESS56C, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footed (00218ET3ESS56C)
- WEG 00118NT3ESS56CFL, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footless (00118NT3ESS56CFL)
- WEG 00158ET3E56CFL-S, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00158ET3E56CFL-S)
- WEG 00118ET3E56-S, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56 , 1800 rpm, Footed Mount (00118ET3E56-S)
- WEG .7518ES3E56CFL-S C-Face TEFC, 3/4 hp, 208 to 230/460 V, 60 Hz, 56C, 1800 rpm, Footless (.7518ES3E56CFL-S)
- WEG 00218ET3E56CFL-S, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00218ET3E56CFL-S)
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 1760 rpm (2RKZ2)
- Weg DC Washdown Motors