Shop All DC Washdown Motors
Weg
00218ET3ESS145TCFL, TEFC, 2 hp, 230/460 V, 3 phase, 145TC , 1800 rpm, Footless
Mfr # 00218ET3ESS145TCFL
Zoro # G801246758
product price: $926.99
/ea
Free Shipping & Returns
$926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2
- Motor Enclosure Design TEFC
- Frame Material STAINLESS STEEL
- Motor Service Factor 1.15
- Nominal Efficiency 86.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00218ET3ESS145TCFL
- Zoro # G801246758
- UPC # 7909492474418
- Country of Origin Brazil
- Category DC Washdown Motors
Dimensions
Overall Length | 13.6 |
Details
HP | 2 |
Motor Enclosure Design | TEFC |
Frame Material | STAINLESS STEEL |
Motor Service Factor | 1.15 |
Nominal Efficiency | 86.5 |
Nameplate RPM | 1800 |
Full Load Amps | 2.78 |
Motor Mounting Type | FOOTLESS |
VOLTAGE | 230/460 |
WEIGHT | 52 |
FRAME | 145TC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Steel Hex Headless Plug 1/4 Inch NPT Male, PK 25 (FPP42S-25K)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 1/2 In, Alum (QCL-8-A)
- FAFNIR FAF Single Row Radial Ball Bearing, Shielded (210WDD)
- GATES Super HC Molded Notch PowerBand Belts, 3/5VX1120 (3/5VX1120)
- WEG .7536ES3E56CFL-S, TEFC, 0.75 hp, 208/230/460 V, 60 Hz, 3 phase, 56C , 3475 rpm, Footless (.7536ES3E56CFL-S)
- WEG .5018ES3EBMW56CFL-S C-Face, TEFC, 1/2 hp, 208/230/460V, 60 Hz, 3 phase, W56C, 1800 rpm, Footless (.5018ES3EBMW56CFL-S)
- WEG 00218ET3ESS56C, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footed (00218ET3ESS56C)
- WEG 00118NT3ESS56CFL, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footless (00118NT3ESS56CFL)
- WEG -0.75,1200,145TC Frame, Wash Down Duty (1311087130)
- WEG 00156ET3E56CFL-S, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 3600 rpm, Footless (00156ET3E56CFL-S)
- DAYTON Washdown Mtr, 3 Ph, TENV, 1-1/2 HP, 1740 rpm (1TRZ1)
- Weg DC Motors