Shop All DC Washdown Motors
Weg
00218ET3ER145TC-W22, TEFC, 2 hp, 208/230/460 V, 60 Hz, 3 phase, 145TC , 1755 rpm, Footless
Mfr # 00218ET3ER145TC-W22
Zoro # G001246848
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2
- Motor Enclosure Design TEFC
- Frame Material CAST IRON
- Overall Length 14.077
- Nominal Efficiency 86.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00218ET3ER145TC-W22
- Zoro # G001246848
- UPC # 7891327200791
- Country of Origin Brazil
- Category DC Washdown Motors
Dimensions
Overall Length | 14.077 |
Details
HP | 2 |
Motor Enclosure Design | TEFC |
Frame Material | CAST IRON |
Nominal Efficiency | 86.5 |
Nameplate RPM | 1800 |
Motor Service Factor | 1.25 |
Motor Mounting Type | FOOTLESS |
Full Load Amps | 2.76 |
FRAME | 145TC |
VOLTAGE | 230/460 |
WEIGHT | 56 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (CAT77S-120-A)
- SPEEDAIRE Pl15 Maintenance Kit (1WF49)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/208-230V AC Voltage (056C17F5321)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 3/4 HP, 56C Frame, 208V AC, 230V AC, 460V AC Voltage (VM3542)
- WEG 00518ET3ER184TC-W22, TEFC, 5 hp, 208/230/460 V, 60 Hz, 184TC , 1800 rpm (00518ET3ER184TC-W22)
- WEG -1.1,3600, 56HC Frame, Wash Down Duty (00156ET3ESS56CFL)
- WEG .5018ES3EBMW56CFL-S C-Face, TEFC, 1/2 hp, 208/230/460V, 60 Hz, 3 phase, W56C, 1800 rpm, Footless (.5018ES3EBMW56CFL-S)
- WEG 00336ET3ER182TC-W22, TEFC, 3 hp, 208/230/460 V, 60 Hz, 3 phase, 182TC , 3515 rpm, Footless (00336ET3ER182TC-W22)
- WEG 00218ET3ESS56C, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footed (00218ET3ESS56C)
- WEG 00158ET3ESS145TC, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footed (00158ET3ESS145TC)
- LEESON Washdown Motor, 5HP, Face/Base, 184TC Frame (132200.00)
- Weg DC Motors