Shop All 3-Phase AC Motors
Weg
00218ET3E145JM-SG, 2 HP, 1800 RPM, TEFC, 143/5JM FRAME, 230/460 VOLTS
Mfr # 00218ET3E145JM-SG
Zoro # G903435326
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 2
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00218ET3E145JM-SG
- Zoro # G903435326
- UPC # 7909522755449
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 16.496 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 2 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Nominal Efficiency | 86.5 |
Frame Material | ROLLED STEEL |
Full Load Amps | 2.7 |
WEIGHT | 50 |
Kw | 1.5 |
VOLTAGE | 230/460 |
FRAME | 143/5JM |
Description
MOTOR 2HP 4P 143/5JM WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Fresno Trowel, Round End, 18x5", 1/2" R (CC618FE)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Male JIC (0306-08)
- DIXON 3000 Interchange Enerpac Ball Coupling, 3/8-18 Nominal, MNPT, Steel, Domestic (3TM3)
- PARKER Hose Fitting, Male NPT, Straight, Hose 1/4 (10143-4-4)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 56H Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00158OT3E56-S)
- WEG Motor 200 Hp, 1800 Rpm, Tefc, 445/7T Frame, 575 Volts (20018ET3HRB447T-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00236ET3E145T-W22)
- WEG WEG - 20018ET3GRB447T-W22, 200 HP, 1800 RPM, TEFC, 445/7T FRAME, 460 VOLTS (20018ET3GRB447T-W22)
- WEG 3-Phase General Purpose Motor, 15 HP, 254/6TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518ET3E254TC-W22)
- WEG 00156OS3EJP56J-S, 1.5 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS (00156OS3EJP56J-S)
- BALDOR-RELIANCE Baldor-Reliance Motor EM2547T-5, 60HP, 1775RPM, 3PH, 60HZ, 364T, 4278M, OPSB, F1 (EM2547T-5)
- Weg 3-Phase AC Motors