Shop All 3-Phase AC Motors
Weg
00218ES1RFD56H-S, 2 HP, 1800 RPM, TEFC, 56H FRAME, 115/230 VOLTS
Mfr # 00218ES1RFD56H-S
Zoro # G203435439
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 2
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00218ES1RFD56H-S
- Zoro # G203435439
- UPC # 7909522437765
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 15.87 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 2 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Nominal Efficiency | 78.5 |
Frame Material | ROLLED STEEL |
Full Load Amps | 10 |
WEIGHT | 56 |
VOLTAGE | 115/230 |
FRAME | 56H |
Kw | 1.5 |
Description
MOTOR 2HP 4P 56H WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 1" Bore (UCPK205-16)
- DAYTON 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (194153.00)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932622Q, Pressure Line, 3 micron, Outside-In (MF0059612)
- ZORO SELECT Strainer, Suction, 3/4 In (24W721)
- WEG 3-Phase General Purpose Motor, 2 HP, 213T Frame, 230/460V AC Voltage, 875 Nameplate RPM (00209ET3E213T-W22)
- WEG MOTOR 40HP 2P 324/6TS WFF2 (01018ET3E215T-S)
- WEG 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00118ET3E143T-W22)
- WEG 3-Phase Metric Motor, 1 HP, 90S/L Frame, 460V AC Voltage, 1,760 Nameplate RPM (13523076)
- WEG 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00218ET3E145T-W22)
- WEG 3-Phase General Purpose Motor, 75 HP, 365T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (07518OT3E365T-W40)
- BALDOR-RELIANCE Baldor-Reliance Motor CEWDM3613T, 5HP, 3470RPM, 3PH, 60HZ, 184TC, 3634M, TEFC, F1 (CEWDM3613T)
- Weg 3-Phase AC Motors