Shop All 3-Phase AC Motors
Weg
00212XT3H184T, 2 HP, 1200 RPM, TEFC, 184T FRAME, 575 VOLTS
Mfr # 00212XT3H184T
Zoro # G603435367
product price: $987.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$987.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 2
- Motor Service Factor 1.15
- Nameplate RPM 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00212XT3H184T
- Zoro # G603435367
- UPC # 7909323952573
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 15.862 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 2 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1200 |
Frame Material | CAST IRON |
Full Load Amps | 2.5 |
Nominal Efficiency | 88.5 |
VOLTAGE | 575 |
WEIGHT | 137 |
FRAME | 184T |
Kw | 1.5 |
Description
MOTOR 2HP 6P 182/4T WFX1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Pressure Relief Valve, 1/4in., 0 to 20 psi (PR25-000)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G01993, Return Line, 10 micron (ZX-G01993)
- MITSUBOSHI Double Angle V-Belt CC Type, 7/8" x 240" (CC240)
- DAYTON HVAC Motor, 1/8 HP, 3000 rpm, 230V, 3.3 (71621739M)
- WEG 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02018ET3E256T-W22)
- WEG 00336ET3E56CFL-S, 3 HP, 3600 RPM, TEFC, 56C FRAME, 230/460 VOLTS (00336ET3E56CFL-S)
- WEG 3-Phase General Purpose Motor, 30 HP, 326T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (03012ET3E326T-W22)
- WEG 3-Phase General Purpose Motor, 1.5 HP, 143T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00156ET3E143T-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (00218OT3E145T-S)
- WEG 3-Phase General Purpose Motor, 10 HP, 213/5T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01018OT3E215T-S)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (31LH67)
- Weg General Purpose AC Motors