Shop All 3-Phase AC Motors
Weg
00212ST3HIE184T-W22, 2 HP, 1200 RPM, TEFC, 182/4T FRAME, 575 VOLTS
Mfr # 00212ST3HIE184T-W22
Zoro # G503435405
product price: $1,129.99
/ea
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 2
- Motor Service Factor 1.25
- Nameplate RPM 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00212ST3HIE184T-W22
- Zoro # G503435405
- UPC # 7891327135826
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 15.86 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 2 |
Motor Service Factor | 1.25 |
Nameplate RPM | 1200 |
Nominal Efficiency | 88.5 |
Full Load Amps | 2.58 |
Frame Material | CAST IRON |
Kw | 1.5 |
WEIGHT | 114 |
FRAME | 182/4T |
VOLTAGE | 575 |
Description
MOTOR 2HP 6P 182/4T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 2" ID x 50 ft Discharge & Suction Hose BK/GN (GH200-50CE-G)
- LUBRIPLATE No. 110, 35 Lb Pail, Shoe Brake Grease (L0037-035)
- VERTEX Vertex 3 Gallon Coolant Pump Kit (3012-8110)
- DIXON Mini Worm Gear Clamp, SS, 28/64"-50/64" (MAH6)
- WEG 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (03018ET3E286T-W22)
- WEG 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02018OT3E256T-W40)
- WEG MOTOR 5HP 4P 182/4T WFF2 (00518ET3E184TF2-W22)
- WEG 3-Phase General Purpose Motor, 3 HP, 213T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00312ET3E213T-W22)
- WEG 3-Phase IEEE 841 Motor, 25 HP, 284TC Frame, 460V AC Voltage, 1,765 Nameplate RPM (02518ST3QIE284TC-W22)
- WEG 3-Phase General Purpose Motor, 50 HP, 326TS Frame, 230/460V AC Voltage, 3,550 Nameplate RPM (05036ET3E326TS-W22)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (36VF90)
- Weg 3-Phase AC Motors