Shop All 3-Phase AC Motors
Weg
00158XT3ER145TC, 1.5 HP, 1800 RPM, TEFC, 145TC FRAME, 230/460 VOLTS
Mfr # 00158XT3ER145TC
Zoro # G703435335
product price: $967.99
/ea
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOTLESS
- HP 1.5
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00158XT3ER145TC
- Zoro # G703435335
- UPC # 7909323951736
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 14.46 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOTLESS |
HP | 1.5 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Full Load Amps | 2.05 |
Frame Material | CAST IRON |
Nominal Efficiency | 86.5 |
Kw | 1.1 |
WEIGHT | 78 |
FRAME | 145TC |
VOLTAGE | 230/460 |
Description
MOTOR 1.5HP 4P 143/5TC WFX1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RRH3010, 30 ton Capacity, 10.13 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder (RRH3010)
- LOC-LINE Manifold, Magnetic Base (40400)
- SMC Valve, Dbl Slnd, 5 Port, 24VDC, 1/4" Port (SY5220-5WOZ-N7T)
- SMC Straight Union, 1/2 in., TubexTube (KQ2H13-00A)
- WEG WEG - 01012ET3E256JM-W22, 10 HP, 1200 RPM, TEFC, 254/6JM FRAME, 230/460 VOLTS (01012ET3E256JM-W22)
- WEG 3-Phase General Purpose Motor, 15 HP, 254/6TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518ET3E254TC-W22)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00518EG3EL184T-W22)
- WEG 3-Phase General Purpose Motor, 0.25 HP, 56C Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM (.2518ES3E56C-S)
- WEG 3-Phase General Purpose Motor, 3 HP, 215T Frame, 230/460V AC Voltage, 900 Nameplate RPM (00309ET3E215T-W22)
- WEG WEG - 10018ET3G405T-W22, 100 HP, 1800 RPM, TEFC, 404/5T FRAME, 460 VOLTS (10018ET3G405T-W22)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (31LH37)
- Weg 3-Phase AC Motors