Shop All 3-Phase AC Motors
Weg
00158XT3E56HC, 1.5 HP, 1800 RPM, XPFC, 56HC FRAME, 230/460 VOLTS
Mfr # 00158XT3E56HC
Zoro # G703435359
product price: $861.99
/ea
Free Shipping & Returns
$861.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design XPFC
- Motor Mounting Type FOOT
- HP 1.5
- Motor Service Factor 1
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00158XT3E56HC
- Zoro # G703435359
- UPC # 7909492467373
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 14.54 |
Details
Motor Enclosure Design | XPFC |
Motor Mounting Type | FOOT |
HP | 1.5 |
Motor Service Factor | 1 |
Nameplate RPM | 1800 |
Nominal Efficiency | 86.5 |
Full Load Amps | 2.1 |
Frame Material | ROLLED STEEL |
WEIGHT | 41 |
FRAME | 56HC |
VOLTAGE | 230/460 |
Kw | 1.1 |
Description
MOTOR 1.5HP 4P 56HC WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (CB081408)
- DIXON Barbed Hose Fitting, Hose ID 3", NPT (STC3525)
- NTN NTN 6203LLHA, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LLHA (6203LLHA)
- AMI BEARINGS SINGLE ROW BALL BEARING - 25MM WIDE SET SCREW 4-BOLT FLANGE (UCF205)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213/5T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00718OT3E213T-S)
- WEG 3-Phase General Purpose Motor, 1 HP, 145T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00112ET3E145T-W22)
- WEG Motor 3 Hp, 1200 Rpm, Tefc, 213/5Tc Frame, 230/460 Volts (00312ET3E213TC-W22)
- WEG 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (03018OT3E286T-W40)
- WEG 3-Phase Metric Motor, 2 HP, 90L Frame, 460V AC Voltage, 1,755 Nameplate RPM (00158ET3W90L-W22)
- WEG WEG - 04018OT3E324TC-W40, MOTOR 40HP 4P 324TC WFA2 (04018OT3E324TC-W40)
- LEESON Capacitor-Start General Purpose Motor, 3 HP, 56HC Frame, 208-230V AC Voltage, 3,450 Nameplate RPM (115048.00)
- Weg General Purpose AC Motors