Shop All 3-Phase AC Motors
Weg
00158OT3V145JM-S, 1.5 HP, 1800 RPM, ODP, 143/5JM FRAME, 200/400 VOLTS
Mfr # 00158OT3V145JM-S
Zoro # G503435429
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design ODP
- Motor Mounting Type FOOT
- HP 1.5
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00158OT3V145JM-S
- Zoro # G503435429
- UPC # 7909158886050
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 14.882 |
Details
Motor Enclosure Design | ODP |
Motor Mounting Type | FOOT |
HP | 1.5 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Full Load Amps | 2.4 |
Frame Material | ROLLED STEEL |
Nominal Efficiency | 86.5 |
WEIGHT | 47 |
VOLTAGE | 200/400 |
Kw | 1.1 |
FRAME | 143/5JM |
Description
MOTOR 1.5HP 4P 143/5JM WCA2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD AC Gearmotor, 757 in-lb Max. Torque, 41 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK9012.1-71L/4-41.65-A)
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (145-175)
- SKF Speedi-Sleeves (99413)
- AIGNEP USA Elbow Connector, Composite, 7/16" Hex (55110-6-M5)
- WEG 3-Phase General Purpose Motor, 1 HP, 145T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00112ET3E145T-W22)
- WEG Motor 200 Hp, 1800 Rpm, Tefc, 445/7T Frame, 575 Volts (20018ET3HRB447T-W22)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (00156ET3E56C-S)
- WEG WEG - 05018ET3E326TF3-W22, MOTOR 50HP 4P 326T WFF2 (05018ET3E326TF3-W22)
- WEG MOTOR 5HP 4P 182/4T WFF2 (00518ET3E184TF2-W22)
- WEG 3-Phase General Purpose Motor, 1.5 HP, 145T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00158ET3E145T-W22)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE2-18-145TC, GP, TEFC, Rigid-C, 3 PH, 145TC, 3.3 FLA (PEWWE2-18-145TC)
- Weg 3-Phase AC Motors