Shop All 3-Phase AC Motors
Weg
00158OT3H145JM-S, 1.5 HP, 1800 RPM, ODP, 143/5JM FRAME, 575 VOLTS
Mfr # 00158OT3H145JM-S
Zoro # G503435375
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design ODP
- Motor Mounting Type FOOT
- HP 1.5
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00158OT3H145JM-S
- Zoro # G503435375
- UPC # 7909158549641
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 14.882 |
Details
Motor Enclosure Design | ODP |
Motor Mounting Type | FOOT |
HP | 1.5 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Frame Material | ROLLED STEEL |
Nominal Efficiency | 86.5 |
Full Load Amps | 1.7 |
WEIGHT | 47 |
VOLTAGE | 575 |
Kw | 1.1 |
FRAME | 143/5JM |
Description
MOTOR 1.5HP 4P 143/5JM WCA2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMAX Airbase Filter Maintenance Kits for 15HP Piston Compressors (FKIT009)
- GATES PowerGrip Timing Belts, 322L100 (322L100)
- NSK NSK 6209 2Z, 6200 Series Single Row Deep Groove Ball Bearing (6209 2Z)
- WESTWARD Fitting, Stl, 5/16"-24 Thread Size, PK10 (52NZ35)
- WEG 3-Phase General Purpose Motor, 30 HP, 286TS Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (03036ET3E286TS-W22)
- WEG 3-Phase IEEE 841 Motor, 7 1/2 HP, 213TC Frame, 460V AC Voltage, 1,765 Nameplate RPM (00718ST3QIE213TC-W22)
- WEG MOTOR 5HP 4P 182/4T WFF2 (00518ET3P184T-W22)
- WEG 3-Phase General Purpose Motor, 0.5 HP, 56C Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM (.5018ES3E56CFL-S)
- WEG Motor 5Hp 4P 182/4Tc Wcf2, Rs - Nema Pr (00518ET3ER184TC-S)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00736ET3E213TC-W22)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (184TTDW16038)
- Weg 3-Phase AC Motors