Shop All 3-Phase AC Motors
Weg
00158OT3ERB56-S, 1.5 HP, 1800 RPM, ODP, 56H FRAME, 230/460 VOLTS
Mfr # 00158OT3ERB56-S
Zoro # G303435476
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design ODP
- Motor Mounting Type RESILIENT
- HP 1.5
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00158OT3ERB56-S
- Zoro # G303435476
- UPC # 7909322638454
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 13.189 |
Details
Motor Enclosure Design | ODP |
Motor Mounting Type | RESILIENT |
HP | 1.5 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Frame Material | ROLLED STEEL |
Full Load Amps | 2.1 |
Nominal Efficiency | 86.5 |
FRAME | 56H |
VOLTAGE | 230/460 |
WEIGHT | 42 |
Kw | 1.1 |
Description
MOTOR 1.5HP 4P 56H WCA2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 200 psi (ST2512-1A200)
- ZOELLER SUMP PUMP SUBMRSBL 15' (STBC201)
- SPEEDAIRE Air Cylinder, 2 in Bore, 5 in Stroke, NFPA Double Acting (6X382)
- BROWNING 5 Groove Cast Iron Bushed Bore Multiple Variable Pitch Sheave - 5MVP80B94Q (5MVP80B94Q)
- WEG WEG - 00318ET3V182JM-W22, MOTOR 3HP 4P 182/4JM WFF2 (00318ET3V182JM-W22)
- WEG 3-Phase General Purpose Motor, 5 HP, 182/4TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00518OT3E184TC-S)
- WEG 00136OS3EJP56J-S, 1 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS (00136OS3EJP56J-S)
- WEG 00236ES1B56CFL-S, 2 HP, 3600 RPM, TEFC, 56C FRAME, 115/208-230 VOLTS (00236ES1B56CFL-S)
- WEG 3-Phase General Purpose Motor, 4 HP, 100L Frame, 460V AC Voltage, 1,740 Nameplate RPM (13984023)
- WEG 3-Phase Metric Motor, 30 HP, 180L Frame, 460V AC Voltage, 1,775 Nameplate RPM (02218ET3Y180L-W22)
- LEESON Capacitor-Start 3 Hp 1725 Rpm 115 208 230 Volts 48 Frame, 1/3 HP, 48 Frame, 115/208-230V AC Voltage (102018.00)
- Weg General Purpose AC Motors