Shop All 3-Phase AC Motors
Weg
00158OT3E56C-S, 1.5 HP, 1800 RPM, ODP, 56HC FRAME, 230/460 VOLTS
Mfr # 00158OT3E56C-S
Zoro # G703435342
original price:
$344.02
7% off
new price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design ODP
- Motor Mounting Type FOOT
- HP 1.5
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00158OT3E56C-S
- Zoro # G703435342
- UPC # 7909158815210
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 12.677 |
Details
Motor Enclosure Design | ODP |
Motor Mounting Type | FOOT |
HP | 1.5 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Nominal Efficiency | 86.5 |
Frame Material | ROLLED STEEL |
Full Load Amps | 2.1 |
FRAME | 56HC |
Kw | 1.1 |
VOLTAGE | 230/460 |
WEIGHT | 40 |
Description
MOTOR 1.5HP 4P 56HC WCA2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR IG Series Compressor Kit, 12V, Intercooler (25050)
- ZORO SELECT A43 Outside45.2 Pitch44.3 (42W388)
- BESTORQ 270J6 Micro V Belt, 27 in Pitch Length, 0.552 in Top Width, 6 Ribs (270J6)
- FESTO Solenoid Valve MFH-5/3E-1/8-B (MFH-5/3E-1/8-B)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (01036ET3E215T-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (00218OT3E145TC-S)
- WEG 3-Phase Metric Motor, 1 HP, 90S/L Frame, 460V AC Voltage, 1,760 Nameplate RPM (13523076)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 90S Frame, 460V AC Voltage, 1,755 Nameplate RPM (13984005)
- WEG 3-Phase IEEE 841 Motor, 20 HP, 256TC Frame, 460V AC Voltage, 1,765 Nameplate RPM (02018ST3QIE256TC-W22)
- WEG 3-Phase Cooling Tower Motor, 2 HP, 143/5T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00218ET3ECT145TF1-W2)
- BROOK GD56 3PH 1/4HP 820RPM 208-230/460V-AC AC MOTOR (FA8N.25-2C)
- Weg General Purpose AC Motors