Shop All 3-Phase AC Motors
Weg
00158OT1BRBO56-S, 1.5 HP, 1800 RPM, ODP, 56H FRAME, 115/208-230 VOLTS
Mfr # 00158OT1BRBO56-S
Zoro # G603435329
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design ODP
- Motor Mounting Type RESILIENT
- HP 1.5
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00158OT1BRBO56-S
- Zoro # G603435329
- UPC # 7909265722593
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 13.583 |
Details
Motor Enclosure Design | ODP |
Motor Mounting Type | RESILIENT |
HP | 1.5 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Nominal Efficiency | 83.8 |
Frame Material | ROLLED STEEL |
Full Load Amps | 6.8 |
WEIGHT | 50 |
VOLTAGE | 115/208-230 |
Kw | 1.1 |
FRAME | 56H |
Description
MOTOR 1.5HP 4P 56H WCA2 ROLLED STEEL SIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC ADAPTER BD BAYONET W1.0, Desiccant Breather Adapter (ADAPTER BD BAYONET W1.0)
- SOLBERG Filter, Vacuum, 1 1/4 In (CSL-849-125HC)
- ENERPAC Spindle Repair Kit (CL655950SR)
- FESTO Standards-Based Cylinder ESNU-16-10-P-A (ESNU-16-10-P-A)
- WEG 3-Phase IEEE 841 Motor, 2 HP, 145TC Frame, 460V AC Voltage, 1,755 Nameplate RPM (00218ST3QIE145TC-W22)
- WEG 00236OS3EJP56J-S, 2 HP, 3600 RPM, ODP, 56HJ FRAME, 208-230/460 VOLTS (00236OS3EJP56J-S)
- WEG Motor 2Hp 4P 143/5Tc Wcf2, Rs - Nema Pr (00218ET3ER145TC-S)
- WEG 3-Phase General Purpose Motor, 3 HP, 90L Frame, 460V AC Voltage, 3,480 Nameplate RPM (13984020)
- WEG 3-Phase General Purpose Motor, 50 HP, 326TS Frame, 230/460V AC Voltage, 3,550 Nameplate RPM (05036ET3E326TS-W22)
- WEG 3-Phase General Purpose Motor, 60 HP, 364/5T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (06018ET3E364T-W22)
- WEG WEG - 00318ET3V182JM-W22, MOTOR 3HP 4P 182/4JM WFF2 (00318ET3V182JM-W22)
- Weg 3-Phase AC Motors