Shop All 3-Phase AC Motors
Weg
00158ET3V145JM-S, 1.5 HP, 1800 RPM, TEFC, 143/5JM FRAME, 200/400 VOLTS
Mfr # 00158ET3V145JM-S
Zoro # G703435427
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 1.5
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00158ET3V145JM-S
- Zoro # G703435427
- UPC # 7909522755418
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 16.102 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 1.5 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Nominal Efficiency | 86.5 |
Full Load Amps | 2.3 |
Frame Material | ROLLED STEEL |
VOLTAGE | 200/400 |
Kw | 1.1 |
WEIGHT | 47 |
FRAME | 143/5JM |
Description
MOTOR 1.5HP 4P 143/5JM WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCU-LUBE Cutting Oil, 2.2 oz, Jar (79042)
- D&D Timing Belt, 8M, 20 x 1440mm PL, T180 (1440-8M-20)
- PETROCHEM Food Grade Cooler Chain Lubricant, ISO 32 (CR FG-10)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, H Series (VHC8-8M)
- WEG WEG - 00718ET3E213T-W22S, MOTOR 7.5HP 4P 213T WFF2 TEFC-NEMA Pr (00718ET3E213T-W22S)
- WEG 00336ET3E56-S, 3 HP, 3600 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00336ET3E56-S)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.3312OT3E56-S)
- WEG 3-Phase Cooling Tower Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (01518ET3ECT254TF1-W2)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.2518ES3E56-S)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.3318ES3E56-S)
- WEG 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (03018ET3E286T-W22)
- Weg 3-Phase AC Motors