Shop All DC Washdown Motors
Weg
00158ET3ESS56C, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footed
Mfr # 00158ET3ESS56C
Zoro # G701246636
product price: $790.99
/ea
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1.5
- Motor Enclosure Design TEFC
- Motor Service Factor 1.15
- Frame Material STAINLESS STEEL
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00158ET3ESS56C
- Zoro # G701246636
- UPC # 7909492475248
- Country of Origin Brazil
- Category DC Washdown Motors
Dimensions
Overall Length | 14 |
Details
HP | 1.5 |
Motor Enclosure Design | TEFC |
Motor Service Factor | 1.15 |
Frame Material | STAINLESS STEEL |
Nameplate RPM | 1800 |
Motor Mounting Type | FOOT |
Full Load Amps | 2.06 |
Nominal Efficiency | 86.5 |
FRAME | 56HC |
WEIGHT | 44 |
VOLTAGE | 230/460 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56H Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH33)
- TITAN HD Motor Run Capacitor, 20 MFD, 440V, Oval (POCF20A)
- CLIMAX METAL PRODUCTS MISCC-25-25 Metric One-Piece Industry Standard Clamping Coupling (MISCC-25-25)
- GREENLEE Pole Tamper, 60 In, With Hose End Valve (H4802)
- WEG 00118ET3E56CFL-S, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00118ET3E56CFL-S)
- WEG 00158ET3ESS145TC, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footed (00158ET3ESS145TC)
- WEG .5018EP3ESS56C, TEFC, 0.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footed (.5018EP3ESS56C)
- WEG 00218ET3ESS145TC, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footed (00218ET3ESS145TC)
- WEG 00218ET3ESS145TCFL, TEFC, 2 hp, 230/460 V, 3 phase, 145TC , 1800 rpm, Footless (00218ET3ESS145TCFL)
- WEG -0.75,1200,145TC Frame, Wash Down Duty (1311087130)
- LEESON Washdown Motor, 3 HP, 3490,145C, 230/460V (121870.00)
- Weg DC Motors