Shop All DC Washdown Motors
Weg
00158ET3ESS145TCFL, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footless
Mfr # 00158ET3ESS145TCFL
Zoro # G001246657
product price: $823.99
/ea
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1.5
- Motor Enclosure Design TEFC
- Overall Length 14.2
- Full Load Amps 2.06
- Frame Material STAINLESS STEEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00158ET3ESS145TCFL
- Zoro # G001246657
- UPC # 7909492474326
- Country of Origin Brazil
- Category DC Washdown Motors
Dimensions
Overall Length | 14.2 |
Details
HP | 1.5 |
Motor Enclosure Design | TEFC |
Full Load Amps | 2.06 |
Frame Material | STAINLESS STEEL |
Motor Service Factor | 1.15 |
Motor Mounting Type | FOOTLESS |
Nameplate RPM | 1800 |
Nominal Efficiency | 86.5 |
VOLTAGE | 230/460 |
FRAME | 145TC |
WEIGHT | 43 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX560 Cogged V-Belt, 56" Outside Length, 5/8" Top Width, 1 Ribs (2L416)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 1 Oz. (GPL-105)
- NUMATICS Manifold Block, 1 Station, 3/4 NPT (229-881)
- MASTER PNEUMATIC LUBRICATOR 3/8 (BL28W-3)
- WEG 00518ET3ER184TC-W22, TEFC, 5 hp, 208/230/460 V, 60 Hz, 184TC , 1800 rpm (00518ET3ER184TC-W22)
- WEG .7518ES3E56CFL-S C-Face TEFC, 3/4 hp, 208 to 230/460 V, 60 Hz, 56C, 1800 rpm, Footless (.7518ES3E56CFL-S)
- WEG .5018EP3ESS56CFL C-Face, TEFC, 1/2 hp, 208 to 230/460 V, 60 Hz, 56C , 1800 rpm, Footless (.5018EP3ESS56CFL)
- WEG 00218ET3ESS145TCFL, TEFC, 2 hp, 230/460 V, 3 phase, 145TC , 1800 rpm, Footless (00218ET3ESS145TCFL)
- WEG 00118NT3ESS56CFL, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footless (00118NT3ESS56CFL)
- WEG .5018ES3EBMW56CFL-S C-Face, TEFC, 1/2 hp, 208/230/460V, 60 Hz, 3 phase, W56C, 1800 rpm, Footless (.5018ES3EBMW56CFL-S)
- WEG .7536ES3E56CFL-S, TEFC, 0.75 hp, 208/230/460 V, 60 Hz, 3 phase, 56C , 3475 rpm, Footless (.7536ES3E56CFL-S)
- Weg DC Motors