Shop All DC Washdown Motors
Weg
00158ET3ESS145TC, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footed
Mfr # 00158ET3ESS145TC
Zoro # G901247020
product price: $906.99
/ea
Free Shipping & Returns
$906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1.5
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- Overall Length 14.2
- Nominal Efficiency 86.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00158ET3ESS145TC
- Zoro # G901247020
- UPC # 7909492474333
- Country of Origin Brazil
- Category DC Washdown Motors
Dimensions
Overall Length | 14.2 |
Details
HP | 1.5 |
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
Nominal Efficiency | 86.5 |
Frame Material | STAINLESS STEEL |
Full Load Amps | 2.06 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
VOLTAGE | 230/460 |
WEIGHT | 43 |
FRAME | 145TC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Aluminum Round Manifold - 3 Way Adaptor 1/2 Inch NPT Inlet x 1/4 Inch NPT Outlet (3X) (FPM84A)
- ZEELINE 19V Replacement Battery for 912-19 Grease Gun System Lithium (91201-19L)
- ENERPAC SCL302H , 30 Ton, 2.44 in Stroke, Low Height Hydraulic Cylinder and Hand Pump Set (SCL302H)
- LDI INDUSTRIES Pump/Motor Adapter, SAE B, 182TC-256TC (1952)
- WEG 00118NT3ESS56CFL, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footless (00118NT3ESS56CFL)
- WEG -1.1,3600, 56HC Frame, Wash Down Duty (00156ET3ESS56CFL)
- WEG 00118ET3ESS143TC, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 143TC , 1800 rpm, Footed (00118ET3ESS143TC)
- WEG .5018EP3ESS56C, TEFC, 0.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footed (.5018EP3ESS56C)
- WEG .7518ES3E56CFL-S C-Face TEFC, 3/4 hp, 208 to 230/460 V, 60 Hz, 56C, 1800 rpm, Footless (.7518ES3E56CFL-S)
- WEG 00118ET3E56-S, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56 , 1800 rpm, Footed Mount (00118ET3E56-S)
- LEESON Washdown Pump Motors, 7-1/2 HP, 60 Hz (141273.00)
- Weg DC Washdown Motors