Shop All DC Washdown Motors
Weg
00158ET3ER145TC-W22, TEFC, 1.5 hp, 208/230/460 V, 60 Hz, 3 phase, 145TC, 1755 rpm, Footless
Mfr # 00158ET3ER145TC-W22
Zoro # G801247007
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1.5
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOTLESS
- Full Load Amps 2.02
- Motor Service Factor 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00158ET3ER145TC-W22
- Zoro # G801247007
- UPC # 7909018759807
- Country of Origin Brazil
- Category DC Washdown Motors
Dimensions
Overall Length | 14.077 |
Details
HP | 1.5 |
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOTLESS |
Full Load Amps | 2.02 |
Motor Service Factor | 1.25 |
Frame Material | CAST IRON |
Nominal Efficiency | 86.5 |
Nameplate RPM | 1800 |
WEIGHT | 55 |
VOLTAGE | 230/460 |
FRAME | 145TC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, H, 1.5 x 57in PL, T114 (570H150)
- CONGRESS 5/8" or 1/2" Fixed Bore 3 Groove Stepped V-Belt Pulley (SCA500-3X062KW)
- SNAP-TITE Dust Cap, 71 Series, 3/8 In. Nipples (71-3PNC-6)
- LEESON Motor, DC SCR CONTROL.NEMA 1.NON-REVERSING.1.1/8-1HP/1/4-2HP.115/230V (174307.00)
- WEG 00218ET3E56CFL-S, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00218ET3E56CFL-S)
- WEG 00118ET3E56CFL-S, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00118ET3E56CFL-S)
- WEG 00518ET3ER184TC-W22, TEFC, 5 hp, 208/230/460 V, 60 Hz, 184TC , 1800 rpm (00518ET3ER184TC-W22)
- WEG .7518ES3E56CFL-S C-Face TEFC, 3/4 hp, 208 to 230/460 V, 60 Hz, 56C, 1800 rpm, Footless (.7518ES3E56CFL-S)
- WEG -1.1,3600, 56HC Frame, Wash Down Duty (00156ET3ESS56CFL)
- WEG .5018EP3ESS56C, TEFC, 0.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footed (.5018EP3ESS56C)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 3450 rpm (1TRZ8)
- Weg DC Motors