Shop All 3-Phase AC Motors
Weg
00158ES1RFD56H-S, 1.5 HP, 1800 RPM, TEFC, 56H FRAME, 115/230 VOLTS
Mfr # 00158ES1RFD56H-S
Zoro # G803435358
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 1.5
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00158ES1RFD56H-S
- Zoro # G803435358
- UPC # 7909522584803
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 15.083 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 1.5 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Full Load Amps | 7.5 |
Nominal Efficiency | 77 |
Frame Material | ROLLED STEEL |
WEIGHT | 51 |
VOLTAGE | 115/230 |
FRAME | 56H |
Kw | 1.1 |
Description
MOTOR 1.5HP 4P 56H WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLASTER Penetrating Lubricant, Can, 1 gal, 20 to 120 degrees F, Petroleum Distillates (128-PB w/Sprayer)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.85 in OD (2AK2858)
- MARATHON MOTORS Close-Coupled Pump Motor, 12.4/6.2A, 5 HP (184TTFBD6031)
- INTERSTATE PNEUMATICS 0.812 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7333-50)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (.5036OT3E56-S)
- WEG Motor 1.5Hp 2P 56 Wcf2, Nema 56 Tefc (00156ET3E56-S)
- WEG 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00318EG3E182T-W22)
- WEG 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00336ET3E182T-W22)
- WEG 02018ET3E256TF3-W22, MOTOR 20HP 4P 256T WFF2 (02018ET3E256TF3-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (00236ET3E56C-S)
- WEG WEG - 00318ET3V182JM-W22, MOTOR 3HP 4P 182/4JM WFF2 (00318ET3V182JM-W22)
- Weg General Purpose AC Motors