Shop All 3-Phase AC Motors
Weg
00158ES1B56CFL-S, 1.5 HP, 1800 RPM, TEFC, 56C FRAME, 115/208-230 VOLTS
Mfr # 00158ES1B56CFL-S
Zoro # G903435432
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOTLESS
- HP 1.5
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00158ES1B56CFL-S
- Zoro # G903435432
- UPC # 7909492928119
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 15.083 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOTLESS |
HP | 1.5 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Full Load Amps | 7.5 |
Frame Material | ROLLED STEEL |
Nominal Efficiency | 77 |
FRAME | 56C |
VOLTAGE | 115/208-230 |
Kw | 1.1 |
WEIGHT | 40 |
Description
MOTOR 1.5HP 4P 56C WCF2 ROLLED STEEL SIN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Quick Disconnect Fitting, Barb, 3/8, Brass (80195-06)
- SENQCIA HI-MAX 35-2 Ol Cp Type ASME/ANSI Std RllrChn, Double Strand, 3/8" Pitch, PK5 (35-2HMOL)
- A & I PRODUCTS Classical V-Belt (5/8" X 128") 19" x5" x1" (A-B125)
- SKF SKF-6407, Single Row Ball Brgs, 6407 (6407)
- WEG 3-Phase General Purpose Motor, 30 HP, 286TSC Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (03036ET3E286TSC-W22)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00518ET3E184T-W22)
- WEG 3-Phase General Purpose Motor, 15 HP, 254TC Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (01536ET3E254TC-W22)
- WEG 3-Phase General Purpose Motor, 10 HP, 213/5TC Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (01018OT3E215TC-S)
- WEG 3-Phase IEEE 841 Motor, 1 1/2 HP, 145TC Frame, 460V AC Voltage, 1,755 Nameplate RPM (00158ST3QIE145TC-W22)
- WEG Motor 3Hp 4P 100L Waf1 (00218ET3WAL100LFF-W2)
- MARATHON Motor G841A, 1,1800, EPFC, 56C, 3/60/230/460 (G841A)
- Weg 3-Phase AC Motors