Shop All 3-Phase AC Motors
Weg
00156XT3E143TC, 1.5 HP, 3600 RPM, TEFC, 143TC FRAME, 230/460 VOLTS
Mfr # 00156XT3E143TC
Zoro # G703435458
product price: $854.99
/ea
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 1.5
- Motor Service Factor 1.15
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00156XT3E143TC
- Zoro # G703435458
- UPC # 7899058096140
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 12.76 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 1.5 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Nominal Efficiency | 84 |
Full Load Amps | 2.05 |
Frame Material | CAST IRON |
VOLTAGE | 230/460 |
WEIGHT | 73 |
Kw | 1.1 |
FRAME | 143TC |
Description
MOTOR 1.5HP 2P 143/5TC WFX1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 47'' Long x 6 Ribs Wide - 470J6 (470J6)
- NTN NTN 6206Z, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Single Shielded (6206Z)
- SKF SKF 608ZZ, Inst Mini Metric Bearings (608ZZ)
- SMC Male Adapter, 6mm, TubexR(PT) (KQ2H06-M6A)
- WEG WEG - 06018ET3E364TS-W22, 60 HP, 1800 RPM, TEFC, 364/5TS FRAME, 230/460 VOLTS (06018ET3E364TS-W22)
- WEG 00218ES1RFD182T-W22, MOTOR 2HP 4P 182/4T WFF2 (00218ES1RFD182T-W22)
- WEG 00236ES1BJP56J-S, 2 HP, 3600 RPM, TEFC, 56HJ FRAME, 115/208-230 VOLTS (00236ES1BJP56J-S)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00518EG3EL184T-W22)
- WEG 00158ET3E145JM-S, 1.5 HP, 1800 RPM, TEFC, 143/5JM FRAME, 230/460 VOLTS (00158ET3E145JM-S)
- WEG 3-Phase General Purpose Motor, 15 HP, 254/6T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518ET3E254T-W22)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3661T-5, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 0628M, TEFC, F1 (VEM3661T-5)
- Weg 3-Phase AC Motors