Shop All 3-Phase AC Motors
Weg
00156OT3E56-S, 1.5 HP, 3600 RPM, ODP, 56 FRAME, 230/460 VOLTS
Mfr # 00156OT3E56-S
Zoro # G503435436
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design ODP
- Motor Mounting Type FOOT
- HP 1.5
- Motor Service Factor 1.15
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00156OT3E56-S
- Zoro # G503435436
- UPC # 7909158822300
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 11.889 |
Details
Motor Enclosure Design | ODP |
Motor Mounting Type | FOOT |
HP | 1.5 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Nominal Efficiency | 84 |
Full Load Amps | 1.85 |
Frame Material | ROLLED STEEL |
Kw | 1.1 |
WEIGHT | 30 |
VOLTAGE | 230/460 |
FRAME | 56 |
Description
MOTOR 1.5HP 2P 56 WCA2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Sprayon LU620 Anti-Seize Compound, 8 oz. Brush Top Canister - s62008000 (s62008000)
- ZORO SELECT Cage (TTR8215023G)
- SPEEDAIRE 3/4" x 500 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (10A220)
- GATES Hydraulic Adapter-Sae To Sae, G60144-1212 (G60144-1212)
- WEG 3-Phase Metric Motor, 15 HP, 160M Frame, 460V AC Voltage, 3,550 Nameplate RPM (01136ET3Y160M-W22)
- WEG 3-Phase General Purpose Motor, 4 HP, 100L Frame, 460V AC Voltage, 1,740 Nameplate RPM (13984023)
- WEG 00136OS3EJPR56J-S, 1 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS (00136OS3EJPR56J-S)
- WEG 00158OT3ERB56-S, 1.5 HP, 1800 RPM, ODP, 56H FRAME, 230/460 VOLTS (00158OT3ERB56-S)
- WEG 3-Phase IEEE 841 Motor, 2 HP, 145TC Frame, 460V AC Voltage, 1,755 Nameplate RPM (00218ST3QIE145TC-W22)
- WEG 3-Phase General Purpose Motor, 25 HP, 254/6T Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (02536OT3E256T-S)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 100 HP, 404T Frame, 230V AC, 460V AC Voltage, 1,780 Nameplate RPM (EM2555T)
- Weg 3-Phase AC Motors