Shop All 3-Phase AC Motors
Weg
00156OT1BRBO56-S, 1.5 HP, 3600 RPM, ODP, 56 FRAME, 115/208-230 VOLTS
Mfr # 00156OT1BRBO56-S
Zoro # G403435369
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design ODP
- Motor Mounting Type RESILIENT
- HP 1.5
- Motor Service Factor 1.15
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00156OT1BRBO56-S
- Zoro # G403435369
- UPC # 7909322853826
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 12.795 |
Details
Motor Enclosure Design | ODP |
Motor Mounting Type | RESILIENT |
HP | 1.5 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Full Load Amps | 6.2 |
Nominal Efficiency | 81.5 |
Frame Material | ROLLED STEEL |
FRAME | 56 |
VOLTAGE | 115/208-230 |
WEIGHT | 39 |
Kw | 1.1 |
Description
MOTOR 1.5HP 2P 56 WCA2 ROLLED STEEL SING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 7.15 in OD (683B)
- SPEEDAIRE Bracket, Eye (6X483)
- BLASTER Multipurpose Grease, Petroleum Base Oil (GR-14C-HTR)
- SKF Angular Contact Bearing, 12mm, O.D. 32mm (7201 BEP)
- WEG 3-Phase IEEE 841 Motor, 2 HP, 145TC Frame, 460V AC Voltage, 1,755 Nameplate RPM (00218ST3QIE145TC-W22)
- WEG WEG - 20018ET3G447TS-W22, 200 HP, 1800 RPM, TEFC, 445/7TS FRAME, 460 VOLTS (20018ET3G447TS-W22)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (01036EG3E215T-W22)
- WEG WEG - 00318ET3V182JM-W22, MOTOR 3HP 4P 182/4JM WFF2 (00318ET3V182JM-W22)
- WEG WEG - 40018ET3G449TS-W22, 400 HP, 1800 RPM, TEFC, L447/9TS FRAME, 460 VOLTS (40018ET3G449TS-W22)
- WEG 3-Phase Cooling Tower Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00518ET3ECT184T-W22)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (31LH69)
- Weg General Purpose AC Motors