Shop All 3-Phase AC Motors
Weg
00156OS3HJP56J-S, 1.5 HP, 3600 RPM, ODP, 56J FRAME, 575 VOLTS
Mfr # 00156OS3HJP56J-S
Zoro # G203435392
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design ODP
- Motor Mounting Type FOOT
- HP 1.5
- Motor Service Factor 1.3
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00156OS3HJP56J-S
- Zoro # G203435392
- UPC # 7909158536290
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 11.614 |
Details
Motor Enclosure Design | ODP |
Motor Mounting Type | FOOT |
HP | 1.5 |
Motor Service Factor | 1.3 |
Nameplate RPM | 3600 |
Frame Material | ROLLED STEEL |
Nominal Efficiency | 77 |
Full Load Amps | 1.7 |
VOLTAGE | 575 |
FRAME | 56J |
Kw | 1.1 |
WEIGHT | 28 |
Description
MOTOR 1.5HP 2P 56J WCA2 JET PUMP TRIF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 48-3P15-6A4, Timing Pulley, Aluminum, Clear Anodized, (48-3P15-6A4)
- DIXON Barbed Hose Fitting, Hose ID 1/4", NPTF (1040404SS)
- TSUBAKI Sprocket , 50 Chain Size, 25 # of Teeth (50BTL25)
- NSK NSK 6312 2Z, 6300 Series Single Row Deep Groove Ball Bearing (6312 2Z)
- WEG -0.55,1800, 56 Frame, Three Phase General Purpose Motors (.7518OT3ERB56-S)
- WEG 00218ES1RFD182T-W22, MOTOR 2HP 4P 182/4T WFF2 (00218ES1RFD182T-W22)
- WEG WEG - 00736ET3H184JM-W22, 7.5 HP, 3600 RPM, TEFC, 182/4JM FRAME, 575 VOLTS (00736ET3H184JM-W22)
- WEG WEG - 01012ET3E256JM-W22, 10 HP, 1200 RPM, TEFC, 254/6JM FRAME, 230/460 VOLTS (01012ET3E256JM-W22)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01018EG3EL215T-W22)
- WEG 3-Phase General Purpose Motor, 3 HP, 90L Frame, 460V AC Voltage, 3,480 Nameplate RPM (13984020)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE1-18-143T, GP, TEFC, Rigid, 3 PH, 143T, 208-230/460V, 1.6 FLA (PEWWE1-18-143T)
- Weg 3-Phase AC Motors