Shop All 3-Phase AC Motors
Weg
00156OS3EJP56J-S, 1.5 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS
Mfr # 00156OS3EJP56J-S
Zoro # G203435385
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design ODP
- Motor Mounting Type FOOT
- HP 1.5
- Motor Service Factor 1.3
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00156OS3EJP56J-S
- Zoro # G203435385
- UPC # 7909158536283
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 11.614 |
Details
Motor Enclosure Design | ODP |
Motor Mounting Type | FOOT |
HP | 1.5 |
Motor Service Factor | 1.3 |
Nameplate RPM | 3600 |
Full Load Amps | 2.1 |
Nominal Efficiency | 77 |
Frame Material | ROLLED STEEL |
WEIGHT | 28 |
Kw | 1.1 |
VOLTAGE | 208-230/460 |
FRAME | 56J |
Description
MOTOR 1.5HP 2P 56J WCA2 JET PUMP TRIF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 25 Chain Size, 18 # of Teeth (25BS18H X 1/2)
- DAYTON Mounting Base, NEMA Frame 42, 4-3/4 In. (22F195)
- AKG Air Cooled Aftercooler, Max HP 10, 35 CFM (C-1835BG)
- CONTINENTAL CONTITECH 2/B144 Banded V-Belt, 147" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B144)
- WEG 3-Phase General Purpose Motor, 3 HP, 90L Frame, 460V AC Voltage, 3,480 Nameplate RPM (13984021)
- WEG 3-Phase General Purpose Motor, 1.5 HP, 143T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00156ET3E143T-W22)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 90S Frame, 460V AC Voltage, 1,755 Nameplate RPM (13984005)
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 575V AC Voltage, 1,780 Nameplate RPM (05018ET3H326T-W22)
- WEG Motor 15Hp 4P 254Tc Wfa2 (01518OT3E254TC-W40)
- WEG 3-Phase Cooling Tower Motor, 5 HP, 213/5T Frame, 230/460V AC Voltage, 1,170 Nameplate RPM (00512ET3ECT215T-W22)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (182TTDBD6076)
- Weg General Purpose AC Motors