Shop All 3-Phase AC Motors
Weg
00156OS1BJPR56J-S, 1.5 HP, 3600 RPM, ODP, 56J FRAME, 115/208-230 VOLTS
Mfr # 00156OS1BJPR56J-S
Zoro # G703435410
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design ODP
- Motor Mounting Type FOOTLESS
- HP 1.5
- Motor Service Factor 1.3
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00156OS1BJPR56J-S
- Zoro # G703435410
- UPC # 7909322648521
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 12.402 |
Details
Motor Enclosure Design | ODP |
Motor Mounting Type | FOOTLESS |
HP | 1.5 |
Motor Service Factor | 1.3 |
Nameplate RPM | 3600 |
Frame Material | ROLLED STEEL |
Full Load Amps | 8.6 |
Nominal Efficiency | 73.2 |
Kw | 1.1 |
VOLTAGE | 115/208-230 |
WEIGHT | 33 |
FRAME | 56J |
Description
MOTOR 1.5HP 2P 56J WCA2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Deep Grv Ball Brng, Inch, 2 Rubber Seals, Flanged, 0.5-in. Bre, 1.125-in. OD, 1.2252-in. Flange Dia. (FR8 2RS PRX)
- COIJALI Safety 5-in-1 Exhaust Coupler 1/4" Body, 1/4" FPT (150USE)
- PARKER Air Cylinder, 9/16 in Bore, 2 in Stroke, Round Body Double Acting (0.56DSR02.00)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 5/16", NK (L0505/16NK)
- WEG 3-Phase Metric Motor, 5 1/2 HP, 112M Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00418ET3Y112M-W22)
- WEG 3-Phase General Purpose Motor, 4 HP, 100L Frame, 460V AC Voltage, 1,740 Nameplate RPM (13984023)
- WEG 3-Phase IEEE 841 Motor, 7 1/2 HP, 213TC Frame, 460V AC Voltage, 1,765 Nameplate RPM (00718ST3QIE213TC-W22)
- WEG 3-Phase General Purpose Motor, 15 HP, 213/5TC Frame, 208-230/460V AC Voltage, 3,530 Nameplate RPM (01536ET3E215TC-W22)
- WEG 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00118ET3E143TC-W22)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (.5036ES3E56C-S)
- MARATHON Speed Ratio Motor, 1 HP, 3 Ph, 60 Hz, 230/460 V, 1800 RPM, 56C Frame, TENV (Y535)
- Weg 3-Phase AC Motors