Shop All 3-Phase AC Motors
Weg
00156ET3HJP56J-S, 1.5 HP, 3600 RPM, TEFC, 56J FRAME, 575 VOLTS
Mfr # 00156ET3HJP56J-S
Zoro # G903435418
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 1.5
- Motor Service Factor 1.15
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00156ET3HJP56J-S
- Zoro # G903435418
- UPC # 7909522750062
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 13.614 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 1.5 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Full Load Amps | 1.5 |
Nominal Efficiency | 84 |
Frame Material | ROLLED STEEL |
WEIGHT | 41 |
FRAME | 56J |
Kw | 1.1 |
VOLTAGE | 575 |
Description
MOTOR 1.5HP 2P 56J WCF2 JET PUMP TRIF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, A58/4L600, V-Belt 1/2 X 60 (A58/4L600)
- KRYTOX 8 oz Tube Black (250 AD)
- FESTO Standards-Based Cylinder DSBC-63-100-D3-PPVA-N3 (DSBC-63-100-D3-PPVA-N3)
- TB WOODS 1" Fixed Bore 2 Groove Variable Pitch Pulley 5.35" OD (2VP561)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.2518ES3E56-S)
- WEG 3-Phase Cooling Tower Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02518ET3ECT284TF1-W2)
- WEG WEG - 01518ET3E254T-W22G, MOTOR 15HP 4P 254/6T WFF2 TEFC-NEMA Pr (01518ET3E254T-W22G)
- WEG 3-Phase General Purpose Motor, 2 HP, 90L Frame, 460V AC Voltage, 1,755 Nameplate RPM (13984012)
- WEG 3-Phase IEEE 841 Motor, 10 HP, 215T Frame, 460V AC Voltage, 1,765 Nameplate RPM (01018ST3QIE215T-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00236ET3E145T-W22)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/3 HP, 48 Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (5K33FN30)
- Weg General Purpose AC Motors