Shop All 3-Phase AC Motors
Weg
00156ET3ESS56C, 1.5 HP, 3600 RPM, TEFC, 56HC FRAME, 230/460 VOLTS
Mfr # 00156ET3ESS56C
Zoro # G202578052
product price: $790.99
/ea
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 1.5
- Motor Service Factor 1.15
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00156ET3ESS56C
- Zoro # G202578052
- UPC # 7909492475217
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 14 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 1.5 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Nominal Efficiency | 84 |
Frame Material | STAINLESS STEEL |
Full Load Amps | 1.99 |
FRAME | 56HC |
VOLTAGE | 230/460 |
WEIGHT | 41 |
Kw | 1.1 |
Description
MOTOR 1.5HP 2 56C WCF2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 28 x 47 x 7 mm., Nitrile Rubber (284707TC)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.35 in OD (BK3234)
- NB Flange Bearing, Dia. 1.50 In., 3 In.L (SWF24GUU)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (35ASSK1CL)
- WEG MOTOR 5HP 4P 182/4T WFF2 (00518ET3E184TF2-W22)
- WEG 00218OT3H56CFL-S, 2 HP, 1800 RPM, ODP, 56C FRAME, 575 VOLTS (00218OT3H56CFL-S)
- WEG 3-Phase General Purpose Motor, 100 HP, 404T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (10018OT3E404T-W40)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.5012ES3E56C-S)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (.5036OT3E56-S)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (00236OT3E145T-S)
- MARATHON 0.75 Hp General Purpose Motor, 3 Phase, 900 Rpm (H181)
- Weg General Purpose AC Motors