Shop All DC Washdown Motors
Weg
00156ET3ER143TC-W22, TEFC, 1.5 hp, 208/230/460 V, 60 Hz, 3 phase, 143TC, 3490 rpm, Footless
Mfr # 00156ET3ER143TC-W22
Zoro # G601246811
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1.5
- Motor Enclosure Design TEFC
- Frame Material CAST IRON
- Nameplate RPM 3600
- Motor Service Factor 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00156ET3ER143TC-W22
- Zoro # G601246811
- UPC # 7909158839995
- Country of Origin Brazil
- Category DC Washdown Motors
Dimensions
Overall Length | 13.065 |
Details
HP | 1.5 |
Motor Enclosure Design | TEFC |
Frame Material | CAST IRON |
Nameplate RPM | 3600 |
Motor Service Factor | 1.25 |
Full Load Amps | 1.96 |
Motor Mounting Type | FOOTLESS |
Nominal Efficiency | 84 |
WEIGHT | 48 |
FRAME | 143TC |
VOLTAGE | 230/460 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Non-Melt, Nlgi No. 2 White Grease Effective To 450 Degrees F. PK40 (L0161-098)
- SMC Flow Control Valve, 3/8 In Tube, 1/2 In (AS4201F-N04-11SD)
- REELCRAFT Hose Reel Bumper, Use w/4NA94 (3-HR1005)
- D&D Timing Belt, XL, 0.37 x 16in PL, T80 (160XL037)
- WEG 00118ET3ESS143TC, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 143TC , 1800 rpm, Footed (00118ET3ESS143TC)
- WEG 00518ET3ER184TC-W22, TEFC, 5 hp, 208/230/460 V, 60 Hz, 184TC , 1800 rpm (00518ET3ER184TC-W22)
- WEG 00158ET3E56CFL-S, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00158ET3E56CFL-S)
- WEG .7536ES3E56CFL-S, TEFC, 0.75 hp, 208/230/460 V, 60 Hz, 3 phase, 56C , 3475 rpm, Footless (.7536ES3E56CFL-S)
- WEG -1.1,3600, 56HC Frame, Wash Down Duty (00156ET3ESS56CFL)
- WEG 00218ET3ESS56CFL, TEFC, 2 hp, 230/460 V, 3 phase, 56HC , 1800 rpm, Footless (00218ET3ESS56CFL)
- LEESON Washdown Motor, 1 HP, 1725 rpm, 115/230V (112626.00)
- Weg DC Washdown Motors