Shop All 3-Phase AC Motors
Weg
00156ET3EJPR56J-S, 1.5 HP, 3600 RPM, TEFC, 56J FRAME, 230/460 VOLTS
Mfr # 00156ET3EJPR56J-S
Zoro # G703435434
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOTLESS
- HP 1.5
- Motor Service Factor 1.15
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00156ET3EJPR56J-S
- Zoro # G703435434
- UPC # 7909492928386
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 13.614 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOTLESS |
HP | 1.5 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Frame Material | ROLLED STEEL |
Full Load Amps | 1.9 |
Nominal Efficiency | 84 |
VOLTAGE | 230/460 |
WEIGHT | 41 |
Kw | 1.1 |
FRAME | 56J |
Description
MOTOR 1.5HP 2P 56J WCF2 JET PUMP TRIF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Insert, L099/L100, Buna N (L099N)
- SUPER LUBE 14.1 oz Di-Electric Grease Can Translucent White (91016)
- TRITAN Radial Ball Bearing, SS, 35mm, SS6207 2RS (SS6207 2RS FM222)
- PIX Belt, 3VX Cogged, 3/8 x 42.5 in. OC, 2 Band (2H3VX425)
- WEG 3-Phase General Purpose Motor, 20 HP, 286T Frame, 230/460V AC Voltage, 1,175 Nameplate RPM (02012ET3E286T-W22)
- WEG 3-Phase General Purpose Motor, 30 HP, 326T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (03012ET3E326T-W22)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.2518OT3E56-S)
- WEG Motor 5Hp 4P 182/4T Wcf2, Rs - Nema Pr (00518ET3E184T-S)
- WEG 3-Phase General Purpose Motor, 3 HP, 56C Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (00336ET3E56C-S)
- WEG 3-Phase General Purpose Motor, 20 HP, 254/6T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (02018OT3E256T-S)
- WEG 3-Phase General Purpose Motor, 0.25 HP, 56C Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM (.2518ES3E56C-S)
- Weg General Purpose AC Motors